Shop 3M

Single-Angle Sanding Sponge, 4 7/8" L, PK3

  • Mfr # CP040-3PK

  • Zoro # G402595804


product price:  $9.39
/pk 3, $3.13/ea
Sold in multiples of 6 for $56.34

Key Features

Series
CP040-3PK
Overall Width
2 7/8 in
Overall Length
4 7/8 in
Features
Angled for Corner/Detail Work, Great for all Purpose Sanding, Use Wet or Dry, Washable and Reusable
Overall Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP040-3PK
Zoro #
G402595804
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 7/8 in
Overall Length
4 7/8 in
Overall Thickness
1 in

Details

Item
Single-Angle Sanding Sponge
Series
CP040-3PK
Features
Angled for Corner/Detail Work, Great for all Purpose Sanding, Use Wet or Dry, Washable and Reusable
Grade
Fine
Sponge Shape
Angled
Number of Abrasive Sides
4
Abrasive Material
Aluminum Oxide

Description

Single-Angle Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Fine, Grit Not Applicable, Number of Abrasive Sides 4, Series CP040-3PK, Overall Length 4 7/8 in, Overall Thickness 1 in, Overall Width 2 7/8 in, Features Angled for Corner/Detail Work, Great for all Purpose Sanding, Use Wet or Dry, Washable and Reusable, Sponge Shape Angled, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.