Shop 3M

Single-Angle Sanding Sponge, 4 7/8" L, PK3

  • Mfr # CP041-3PK

  • Zoro # G702751351


product price:  $9.79
/pk 3, $3.26/ea
Sold in multiples of 6 for $58.74

Key Features

Abrasive Material
Aluminum Oxide
Grade
Medium
Series
CP041-3PK
Features
Angled for Corner/Detail Work, Great for all Purpose Sanding, Use Wet or Dry, Washable and Reusable
Overall Width
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP041-3PK
Zoro #
G702751351
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 7/8 in
Overall Length
4 7/8 in
Overall Thickness
1 in

Details

Item
Single-Angle Sanding Sponge
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
CP041-3PK
Features
Angled for Corner/Detail Work, Great for all Purpose Sanding, Use Wet or Dry, Washable and Reusable
Number of Abrasive Sides
4
Sponge Shape
Angled

Description

Single-Angle Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Medium, Grit Not Applicable, Number of Abrasive Sides 4, Series CP041-3PK, Overall Length 4 7/8 in, Overall Thickness 1 in, Overall Width 2 7/8 in, Features Angled for Corner/Detail Work, Great for all Purpose Sanding, Use Wet or Dry, Washable and Reusable, Sponge Shape Angled, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.