Zoro Homepage

Crimp Wire Connector, 750 kcmil Max, Black, 35 kV, 3 PK

  • Mfr # 11019

  • Zoro # G5744943


product price: $156.99
/pk 3, $52.33/ea
Free Shipping & Returns

Key Features

Type
Crimp
Color
Black
Maximum Wire Size
750 kcmil
Minimum Wire Size
750 kcmil
Maximum Voltage
35 kV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11019
Zoro #
G5744943
UPC #
00054007129233
Country of Origin
Chile

Dimensions

Maximum Wire Size
750 kcmil
Minimum Wire Size
750 kcmil
Outside Dia.
1.3 in
Length
5.88 in
Overall Length
5.88 in
Barrel Size
Long
Barrel Inside Diameter
1.03 in
Maximum Wire Insulation Diameter
1.3 in
Barrel Outside Diameter
1.3 in

Description

Open Barrel Splices, Barrel Finish Tin Plated, Barrel Size Long, Color Code Black, Die Code 106, For Conductor Material Copper, For Wire Type Stranded, Material Copper, Maximum Voltage 35 kV, Minimum Wire Size Not Applicable, Maximum Wire Size 750 kcmil, Number of Crimps 12, Overall Length 5.88 in, Maximum Operating Temperature 221 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards CSA Certified File No. 015503, UL Listed, UL Standard 486A-486B File No. E23438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.