
CS-195+ COMPOSITE SHEET FIRE BARRIER 41IN X 36IN ENCLOSURE PARTS AND ACCESSORY
Mfr # 98-0400-2409-7
Zoro # G610387246
product price: $603.99
/ea
Free Shipping & Returns
Key Features
Fire Rating
4 hr
Overall Length
36 in
Overall Width
41 in
Resistance Properties
Non-flame supporting
Firestop Application
cable trays and conduit and HVAC ductwork
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98-0400-2409-7
Zoro #
G610387246
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
36 in
Overall Width
41 in
Details
Item
Composite Sheet
Fire Rating
4 hr
Resistance Properties
Non-flame supporting
Firestop Application
cable trays and conduit and HVAC ductwork
Standards
ASTM E 814 (UL 1479)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.