Zoro Homepage

Ctg Assembly, Cfs9812Elx-S (Cfs9812Elx-S)

  • Mfr # 5631710

  • Zoro # G605954828


product price: $231.99
/ea
Free Shipping & Returns

Key Features

For Use With
Pentair's Everpure MH2 and I-40002 Water Filtration Systems
Features
Sanitary Quick Change (SQC) system
Standards
NFS Certified
Width
3-3/38 in
Height
18-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5631710
Zoro #
G605954828
UPC #
-
Country of Origin
Mexico

Dimensions

Width
3-3/38 in
Height
18-11/16 in

Details

Item
Replacement Filter
For Use With
Pentair's Everpure MH2 and I-40002 Water Filtration Systems
Features
Sanitary Quick Change (SQC) system
Standards
NFS Certified
Series
9000
Reduces
Sediment, Chlorine Taste and Odor, Cysts, Hard Water Scale Buildup
Flow Rate
1.67 gpm
Filter Rating
0.5 microns
Filter Capacity
14,000 gal

Description

3M 5631710. This is a geniune OEM replacement part from 3M.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.