Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ctg, Cfs210-2, 20

  • Mfr # 56189-07

  • Zoro # G502183055


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Length
20 in
Diameter
4.6 in
Filter Rating
5 microns
Style
Drop-In
Flow Rate
45 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56189-07
Zoro #
G502183055
UPC #
-
Country of Origin
Mexico

Dimensions

Length
20 in
Diameter
4.6 in

Details

Item
Replacement Cartridge
Filter Rating
5 microns
Style
Drop-In
Flow Rate
45 gpm

Description

Ctg,Cfs210-2,20. This is a genuine OEM (Original Equipment Manufacturer) part. Cuno provides high quality aqua pure water filters for the foodservice industry.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.