Zoro Homepage

Ctg, Hf30-Ms (Hf30-Ms)

  • Mfr # 5615111

  • Zoro # G405956947


product price: $222.99
/ea
Free Shipping & Returns

Key Features

For Use With
BREW130-MS Coffee and Tea, Hot Water Filtration System
Features
Anti-Scale Inhibitor; Sanitary Quick Change Design That Facilitates Easy Installation And Quicker Change Out Of Used Cartridges
Height
21 in
Standards
NSF 42
Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5615111
Zoro #
G405956947
UPC #
-
Country of Origin
United States

Dimensions

Height
21 in
Diameter
4 in

Details

Item
Replacement Cartridge
For Use With
BREW130-MS Coffee and Tea, Hot Water Filtration System
Features
Anti-Scale Inhibitor; Sanitary Quick Change Design That Facilitates Easy Installation And Quicker Change Out Of Used Cartridges
Standards
NSF 42
Includes
O-Ring Seal
Filter Rating
0.5 microns
Filter Capacity
14,000 gal
Reduces
Taste and Odor of Chlorine; Sediments
Flow Rate
1.67 gpm

Description

3M 5615111. This is a geniune OEM replacement part from 3M.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.