Zoro Homepage

Ctg, Hf35

  • Mfr # 56152-05

  • Zoro # G900647005


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Series
HF35
Filter Capacity
12600 gal
Flow Rate
1.67 gpm
Filter Rating
1 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56152-05
Zoro #
G900647005
UPC #
-
Country of Origin
United States

Details

Item
Replacement Cartridge
Series
HF35
Filter Capacity
12600 gal
Flow Rate
1.67 gpm
Filter Rating
1 micron

Description

Ctg, Hf35. Cuno provides high quality aqua pure water filters for the foodservice industry. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.