Zoro Homepage

1/2 in W, 18 in L, Precision Shaped Ceramic, 36+ Grit, Purple

  • Mfr # 786F

  • Zoro # G715782922


product price: $202.99
/pk 5, $40.60/ea
Free Shipping & Returns

Key Features

Width
1/2 in
Grit
36+
Backing Weight
XE Weight
Color
Purple
Backing Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786F
Zoro #
G715782922
UPC #
-
Country of Origin
United States

Dimensions

Width
1/2 in
Length
18 in

Details

Grit
36+
Backing Weight
XE Weight
Color
Purple
Backing Material
Polyester
Abrasive Material
Precision Shaped Ceramic
Item Type
Belt
Sanding Type
Dry
Wet or Dry
Dry
Application
Cleaning, Coating Removal, Cutting, Grinding, Rust Removal

Description

The 3M Cubitron II File Belts 786F is a 3M best-in-class abrasive belt, designed for use with the 3M File Belt Sander, for tasks like grinding out rivets and removing spot welds. 3M Precision Shaped Grain is resin-bonded on a heavy duty backing for a more consistent finish, cooler operation and two times more belt life. The resin bond and a grinding aid keep this belt cutting cool and sharp.


  • Exceptionally long-lasting belt performs consistently and reliably throughout its life
  • Slices through hard metal for fast cut
  • 3MTM CubitronTM II Abrasives run cooler, reducing risk of metal discoloration/oxidation and heat related stress cracks
  • Fits various types of machines available on the market.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.