
Cubitron 3 Fibre Disc, 36+, 4-1/2 in x 7/8 in, Die 450E, Single Pack, 10PK
Mfr # 1182C
Zoro # G921719408
product price: $86.89
/pk 10, $8.69/ea
Free Shipping & Returns
Key Features
Abrasive Material
Fiber
Abrasive Grade
Coarse
Application
Grinding
Color
Purple
For Use With
Right-Angle Grinders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1182C
Zoro #
G921719408
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
4.5 in
Details
Abrasive Material
Fiber
Item
Abrasive Disc
Abrasive Grade
Coarse
Application
Grinding
Color
Purple
For Use With
Right-Angle Grinders
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.