
Cubitron 3 Fibre Disc, 36+, 7 in x 7/8 in, Die 700BB, 5/Bag, 50PK
Mfr # 1182C
Zoro # G521719396
product price:Â $422.99
/pk 50, $8.46/ea
Free Shipping & Returns
Key Features
Abrasive Material
Fiber
Abrasive Grade
Coarse
Color
Purple
For Use With
Right-Angle Grinders
Application
Grinding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1182C
Zoro #
G521719396
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
7 in
Details
Abrasive Material
Fiber
Item
Abrasive Disc
Abrasive Grade
Coarse
Color
Purple
For Use With
Right-Angle Grinders
Application
Grinding
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.