
Cubitron 3 Fibre Disc, 36+, TN Quick Change, 4 in, Die 400N, 25/Bag, 100PK
Mfr # 1182C
Zoro # G521719402
product price:Â $589.99
/pk 100, $5.90/ea
Free Shipping & Returns
Key Features
For Use With
Right-Angle Grinders
Abrasive Grade
Coarse
Abrasive Material
Fiber
Application
Grinding
Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1182C
Zoro #
G521719402
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
4 in
Details
For Use With
Right-Angle Grinders
Abrasive Grade
Coarse
Abrasive Material
Fiber
Application
Grinding
Item
Abrasive Disc
Color
Purple
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.