
3 in Dia, 300V, Precision Shaped Ceramic, 120+ Grit
Mfr # 900DZ
Zoro # G015783322
product price: $2,061.99
/pk 2000, $1.03/ea
Free Shipping & Returns
Key Features
Disc Diameter
3 in
Max. Speed
15,000 rpm
Backing Weight
J Weight
Abrasive Material
Precision Shaped Ceramic
Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
900DZ
Zoro #
G015783322
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
3 in
Details
Grit
120+
Max. Speed
15,000 rpm
Backing Weight
J Weight
Abrasive Material
Precision Shaped Ceramic
Color
Purple
Vacuum Hole Design
300V
Disc Attachment Type
Hook & Loop
Disc Backing Material
Cloth
Sanding Type
Dry
Item Type
Disc
Coat Type
Open Coat
For Industries
AOEM, Composite, General Industrial, Metalworking, Paint Preparation, Transportation & Heavy Equipment, Woodworking
Equipment - Machines
Disc Sanders
Application
Finish Prep, Adhesive and Coating Removal, Blending, Shaping, Sanding, Stripping, Defect Repair, & Surface Preparation For Furniture, Composites, Metals, Paints, & Primers
Description
3M Cubitron II Hookit Cloth Disc 900DZ features ceramic 3M Precision-Shaped Grain, a revolutionary advancement in abrasive technology. The triangular shaped ceramic mineral is designed to slice through the substrate, rather than gouging or plowing like conventional abrasives, resulting in a disc that cuts up to 2x faster than conventional abrasives. The J-weight cloth backing delivers outstanding tear resistance, durability and a consistent, uniform finish on a variety of substrates.
- COVERS A WIDE RANGE OF APPLICATIONS: Versatile disc handles applications from finishing and sanding to grinding and de-flashing
- VERSATILE PERFORMANCE: Disc performs well on aluminum, fiberglass, gelcoat, hard and soft woods
- QUICK AND EASY DISC CHANGES: 3MTM HookitTM attachment system allows for easy disc changes and helps optimize disc life
- OPEN COAT CONSTRUCTION: Open coat construction and load-resistant coating prevent clogging to optimize cut throughout the life of the disc
- LIGHTWEIGHT CLOTH BACKING: J-weight cloth backing combines wear resistance with flexibility
- LIGHTWEIGHT CLOTH BACKING: J-weight cloth backing combines wear resistance with flexibility
- AVAILABLE IN A RANGE OF GRADES: Choose from grades between 60 and P220 to match your specific application
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.