Zoro Homepage

3/4" x 18" Coated Cloth Belt 80 Grit

  • Mfr # 60410012888

  • Zoro # G8578281


product price: $2.99
/ea

Key Features

Abrasive Type
Coated
Width
3/4 in
Length
18 in
Grade
Medium
Abrasive Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60410012888
Zoro #
G8578281
UPC #
051125947107
Country of Origin
United States

Dimensions

Width
3/4 in
Length
18 in
Overall Width
3/4 in
Overall Length
18 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Ceramic
Series
947A
Color
Maroon
Backing Material
Cloth
Backing Weight
X
Coating Coverage
Closed
Belt Joint Type
Butt Joint
Flexibility Type
Single

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series 947A, Grade Medium, Overall Length 18 in, Overall Width 3/4 in, Backing Material Cloth, Backing Weight X, Flexibility Type Single, Belt Joint Type Butt Joint, Color Maroon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.