3M II Flap Disc, 40+, T27, 7 in x 7/8 in, Giant, 5 ea/Case, 250PK

  • Mfr # 967A

  • Zoro # G515783013


product price: $5,028.99
/pk 250, $20.12/ea
Free Shipping & Returns

Key Features

Flap Disc Type
T27
Overall Diameter
7 in
Connector Size
7/8 in
Backing Weight
Y Weight
Abrasive Type
Closed Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
967A
Zoro #
G515783013
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
7 in
Connector Size
7/8 in

Details

Item
Flap Disc
Flap Disc Type
T27
Backing Weight
Y Weight
Abrasive Type
Closed Coat
Abrasive Material
Precision Shaped Ceramic
Grit
40+
Maximum Operating Speed
8,600 rpm
Color
Maroon
For Industries
Metalworking
Equipment - Machines
Right Angle Grinders
For Use On
All Metals
Application
Deburring, Grinding

Description

3M Cubitron II Flap Disc 967A is ideal for medium-pressure applications on flat and contoured surfaces, especially in light deburring or weld leveling to prep for paint in mild steel. Its also great for stainless steel fabrication where finish and gouge resistance are important. Powered by 3M Precision-Shaped Grain, this disc cuts fast and lasts long.


  • Ideal 3M flap disc for medium-duty applications like weld removal and surface preparation
  • Built with 3M Precision-Shaped Grain for an exceptionally fast cut, helping increase productivity
  • Poly-cotton backing delivers controlled, even wear in medium unit pressure applications
  • Individual flaps break down, exposing fresh mineral to deliver consistent cut rate for the life of the disc
  • Offers a great balance of fast cut and long life
  • Offers a great balance of fast cut and long life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.