
3M II Flap Disc, 40+, T27 Quick Change, 7 in x 5/8-11, Giant, 5PK
Mfr # 969F
Zoro # G215783016
product price:Â $113.99
/pk 5, $22.80/ea
Free Shipping & Returns
Key Features
Flap Disc Type
T27
Overall Diameter
7 in
Connector Size
5/8"-11
Backing Material
Polyester
Backing Weight
YF Weight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
969F
Zoro #
G215783016
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
7 in
Connector Size
5/8"-11
Details
Flap Disc Type
T27
Backing Material
Polyester
Backing Weight
YF Weight
Abrasive Type
Closed Coat
Abrasive Material
Precision Shaped Ceramic
Grit
40+
Maximum Operating Speed
8,500 rpm
Color
Maroon
Item Type
Disc
Application
Grinding
For Use On
Carbon Steel
For Industries
Metalworking
Description
3M Cubitron ll Flap Disc 969F is the ideal choice for medium to high-pressure applications like beveling, weld removal and edge deburring. By combining a durable polyester backing with 3M Precision-Shaped Grain, this long-lasting flap disc delivers a consistent, fast cut on a variety of metals while providing a smooth finish.
- Ideal 3M flap disc for aggressive grinding applications like beveling, weld removal and edge deburring
- Built with 3M Precision-Shaped Grain for an exceptionally fast cut, helping increase productivity
- Durable polyester backing material stands up to high unit pressure applications
- Individual flaps break down, exposing fresh mineral to deliver consistent cut rate for the life of the disc
- Great for applications where finish is important
- Great for applications where finish is important
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.