
3M II Flap Disc, 80+, T27, 5 in x 7/8 in, 10 ea/Case, 250PK
Mfr # 967A
Zoro # G015782950
product price: $2,633.99
/pk 250, $10.54/ea
Free Shipping & Returns
Key Features
Flap Disc Type
T27
Overall Diameter
5 in
Connector Size
7/8 in
Backing Weight
Y Weight
Abrasive Type
Closed Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
967A
Zoro #
G015782950
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
5 in
Connector Size
7/8 in
Details
Item
Flap Disc
Flap Disc Type
T27
Backing Weight
Y Weight
Abrasive Type
Closed Coat
Abrasive Material
Precision Shaped Ceramic
Grit
80+
Maximum Operating Speed
12,000 rpm
Color
Maroon
For Industries
Metalworking
Application
Deburring, Grinding
For Use On
All Metals
Equipment - Machines
Right Angle Grinders
Description
3M Cubitron II Flap Disc 967A is ideal for medium-pressure applications on flat and contoured surfaces, especially in light deburring or weld leveling to prep for paint in mild steel. Its also great for stainless steel fabrication where finish and gouge resistance are important. Powered by 3M Precision-Shaped Grain, this disc cuts fast and lasts long.
- Ideal 3M flap disc for medium-duty applications like weld removal and surface preparation
- Built with 3M Precision-Shaped Grain for an exceptionally fast cut, helping increase productivity
- Poly-cotton backing delivers controlled, even wear in medium unit pressure applications
- Individual flaps break down, exposing fresh mineral to deliver consistent cut rate for the life of the disc
- Offers a great balance of fast cut and long life
- Offers a great balance of fast cut and long life
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.