
3M II Hookit Clean Sanding Abrasive Disc, 31370, 6 in, 40+, 4PK
Mfr # 737U
Zoro # G615783302
product price: $368.99
/pk 4, $92.25/ea
Free Shipping & Returns
Key Features
Max. Speed
12,000 rpm
Number of Pieces
25 Discs Per Carton
Disc Backing Material
Paper
Abrasive Material
Precision Shaped Ceramic
Backing Weight
C Weight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
737U
Zoro #
G615783302
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
6 in
Details
Max. Speed
12,000 rpm
Number of Pieces
25 Discs Per Carton
Grit
40+
Disc Backing Material
Paper
Abrasive Material
Precision Shaped Ceramic
Backing Weight
C Weight
Disc Attachment Type
Hook & Loop
Color
Purple
Coat Type
Open Coat
Sanding Method
Machine
Application
Paint Prep & Surface Work Includes Blending, Featheredging, Sanding (Manual And Orbital), Filler Shaping, Stripping, & Primer Treatment
Wet or Dry
Dry
Packaged Form
Boxed
Item Type
Abrasive Disc
For Industries
AOEM, Aerospace, Automotive, General Industrial, Marine, Metalworking, Paint Preparation, Transportation
Performance Level
Best
Vacuum Support
Yes
Description
3M Cubitron II Hookit Clean Sanding Abrasive Disc 737U combines the highest 3M technology for automotive repair. Its long-lasting triangular shaped grain and multi-hole pattern for superior dust extraction make the disc ideal for a long disc life. The very wide range of available grades offer discs for coarse body work up to fine sanding of blending areas. The 3M Hookit system makes for quick disc change-outs.
- Features 3MTM Precision-Shaped Grain, triangular-shaped grains that cut at least 30% faster and last at least 30% longer than other conventional ceramic abrasives
- Extremely sharp precision-shaped grain provides longer life than conventional ceramic abrasives
- Sharper cutting surface means less pressure is required
- Clean Sanding multi-hole pattern delivers excellent dust extraction
- Long lasting,fast-cutting abrasive disc available in a wide range of grades
- Long lasting,fast-cutting abrasive disc available in a wide range of grades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.