Zoro Homepage

3M II Hookit Clean Sanding Abrasive Disc, 31462, 3 in, 240+, 4PK

  • Mfr # 737U

  • Zoro # G315783190


product price: $207.99
/pk 4, $52.00/ea
Free Shipping & Returns

Key Features

Color
Purple
Disc Diameter
3 in
Abrasive Material
Precision Shaped Ceramic
Disc Backing Material
Paper
Disc Attachment Type
Hook & Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
737U
Zoro #
G315783190
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
3 in

Details

Color
Purple
Grit
240+
Abrasive Material
Precision Shaped Ceramic
Disc Backing Material
Paper
Disc Attachment Type
Hook & Loop
Max. Speed
10,000 rpm
Backing Weight
C Weight
Number of Pieces
50 Discs Per Carton
For Industries
AOEM, Aerospace, Automotive, General Industrial, Marine, Metalworking, Paint Preparation, Transportation
Vacuum Support
Yes
Wet or Dry
Dry
Application
Paint Prep & Surface Work Includes Blending, Featheredging, Sanding (Manual And Orbital), Filler Shaping, Stripping, & Primer Treatment
Item Type
Abrasive Disc
Performance Level
Best
Sanding Method
Machine
Coat Type
Open Coat
Packaged Form
Boxed

Description

3M Cubitron II Hookit Clean Sanding Abrasive Disc 737U combines the highest 3M technology for automotive repair. Its long-lasting triangular shaped grain and multi-hole pattern for superior dust extraction make the disc ideal for a long disc life. The very wide range of available grades offer discs for coarse body work up to fine sanding of blending areas. The 3M Hookit system makes for quick disc change-outs.


  • Features 3MTM Precision-Shaped Grain, triangular-shaped grains that cut at least 30% faster and last at least 30% longer than other conventional ceramic abrasives
  • Extremely sharp precision-shaped grain provides longer life than conventional ceramic abrasives
  • Sharper cutting surface means less pressure is required
  • Clean Sanding multi-hole pattern delivers excellent dust extraction
  • Long lasting,fast-cutting abrasive disc available in a wide range of grades
  • Long lasting,fast-cutting abrasive disc available in a wide range of grades

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.