Zoro Homepage

3M II Hookit Clean Sanding Sheet Roll, 31489, 320+, 80 mm x 12 m, 5PK

  • Mfr # 737U

  • Zoro # G015783049


product price: $245.99
/pk 5, $49.20/ea
Free Shipping & Returns

Key Features

Attachment Type
Hook & Loop
Backing Weight
C Weight
Abrasive Material
Precision Shaped Ceramic
Width
80 mm
Length
12 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
737U
Zoro #
G015783049
UPC #
-
Country of Origin
United States

Dimensions

Width
80 mm
Length
12 m

Details

Attachment Type
Hook & Loop
Grit
320+
Backing Weight
C Weight
Abrasive Material
Precision Shaped Ceramic
Color
Purple
Backing Material
Paper
Perforated
Yes
Performance Level
Best
Equipment - Machines
Hand Sanding
Coat Type
Open Coat
Bond Type
Resin
Sanding Method
Block; Hand; Machine
Application
Filler Shaping, Hand Sanding, Paint Sanding, Primer Sanding, Sanding, Sanding Filler, Shape and Sand Filler or Putty, Surface Preparation
Sanding Type
Dry
Vacuum Support
Yes
Item Type
Sheet Roll
For Industries
AOEM, Aerospace, Automotive, General Industrial, Marine, Metalworking, Paint Preparation, Transportation

Description

The 3M Cubitron II Hookit Clean Sanding Sheet Roll 737U combines long-lasting triangular shaped grains and a multi-hole pattern for superior dust extraction, ideal for paint removal, rough body filler shaping, fine feather-edging or final prep before blending or priming. Kiss-cut technology makes it easy to tear off abrasive in the right lengths for the job.


  • Features 3MTM Precision-Shaped Grain, triangular-shaped grains that cut at least 30% faster and last at least 30% longer than other conventional ceramic abrasives
  • Clean Sanding multi-hole pattern delivers excellent dust extraction
  • 3MTM HookitTM hook-and-loop style abrasive attaches firmly, removes quickly for fast change-out
  • Kiss-cut scoring technology allows for use in multiple sheet lengths
  • Grains are electrostatically oriented on abrasive surface for efficient cut
  • Grains are electrostatically oriented on abrasive surface for efficient cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.