
3M II Hookit Clean Sanding Sheet Roll, 34466, 180+, 115 mm x 12 m, 3PK
Mfr # 737U
Zoro # G715782960
product price: $223.99
/pk 3, $74.66/ea
Free Shipping & Returns
Key Features
Color
Purple
Abrasive Material
Precision Shaped Ceramic
Backing Weight
C Weight
Width
115 mm
Backing Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
737U
Zoro #
G715782960
UPC #
-
Country of Origin
Canada
Dimensions
Width
115 mm
Length
12 m
Details
Color
Purple
Abrasive Material
Precision Shaped Ceramic
Backing Weight
C Weight
Backing Material
Paper
Attachment Type
Hook & Loop
Grit
180+
Sanding Method
Block; Hand; Machine
Equipment - Machines
Hand Sanding
Bond Type
Resin
Application
Filler Shaping, Hand Sanding, Paint Sanding, Primer Sanding, Sanding, Sanding Filler, Shape and Sand Filler or Putty, Surface Preparation
Perforated
Yes
Item Type
Sheet Roll
Performance Level
Best
Coat Type
Open Coat
Vacuum Support
Yes
Sanding Type
Dry
For Industries
AOEM, Aerospace, Automotive, General Industrial, Marine, Metalworking, Paint Preparation, Transportation
Description
The 3M Cubitron II Hookit Clean Sanding Sheet Roll 737U combines long-lasting triangular shaped grains and a multi-hole pattern for superior dust extraction, ideal for paint removal, rough body filler shaping, fine feather-edging or final prep before blending or priming. Kiss-cut technology makes it easy to tear off abrasive in the right lengths for the job.
- Features 3MTM Precision-Shaped Grain, triangular-shaped grains that cut at least 30% faster and last at least 30% longer than other conventional ceramic abrasives
- Clean Sanding multi-hole pattern delivers excellent dust extraction
- 3MTM HookitTM hook-and-loop style abrasive attaches firmly, removes quickly for fast change-out
- Kiss-cut scoring technology allows for use in multiple sheet lengths
- Grains are electrostatically oriented on abrasive surface for efficient cut
- Grains are electrostatically oriented on abrasive surface for efficient cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.