
3M II Hookit File Sheet, 34494, 120+, 69 mm x 419 mm, 4PK
Mfr # 737U
Zoro # G215783177
product price: $352.99
/pk 4, $88.25/ea
Free Shipping & Returns
Key Features
Attachment Type
Hook & Loop
Backing Weight
C Weight
Width
2-3/4 in
Length
419 mm
Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
737U
Zoro #
G215783177
UPC #
-
Country of Origin
Canada
Dimensions
Width
2-3/4 in
Length
419 mm
Details
Attachment Type
Hook & Loop
Backing Weight
C Weight
Color
Purple
Grit
120+
Abrasive Material
Precision Shaped Ceramic
Sanding Type
Dry
Application
Sanding, Surface Preparation
Performance Level
Best
Item Type
Sheet
Description
3M Cubitron II Hookit File Sheets 737U combine the highest 3M technology for automotive repair. Long-lasting triangular shaped grain and multi-hole patterns for excellent dust extraction make the sheets ideal for paint removal, rough body filler shaping, fine feather-edging or final prep before blending or priming. The Hookit system makes for quick disc change-outs. Kiss-cut technology makes it easy to tear off abrasive in the right lengths for the job.
- Features 3MTM Precision-Shaped Grain, triangular-shaped grains that cut at least 30% faster and last at least 30% longer than other conventional ceramic abrasives
- 3MTM HookitTM hook-and-loop style abrasive attaches firmly, removes quickly for fast change-out
- Precision-Shaped Grain (PSG) technology employs microreplication to obtain sharp and uniformly sized triangular grain
- Triangular PSG abrasive grains are sharp and cut exceptionally fast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.