Zoro Homepage

3M II Hookit File Sheet, 34497, 220+, 69 mm x 419 mm, 4PK

  • Mfr # 737U

  • Zoro # G715783158


product price: $352.99
/pk 4, $88.25/ea
Free Shipping & Returns

Key Features

Attachment Type
Hook & Loop
Color
Purple
Backing Weight
C Weight
Width
2-3/4 in
Length
16-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
737U
Zoro #
G715783158
UPC #
-
Country of Origin
Canada

Dimensions

Width
2-3/4 in
Length
16-1/2 in

Details

Attachment Type
Hook & Loop
Color
Purple
Backing Weight
C Weight
Grit
220+
Abrasive Material
Precision Shaped Ceramic
Application
Sanding, Surface Preparation
Item Type
Sheet

Description

3M Cubitron II Hookit File Sheets 737U combine the highest 3M technology for automotive repair. Long-lasting triangular shaped grain and multi-hole patterns for excellent dust extraction make the sheets ideal for paint removal, rough body filler shaping, fine feather-edging or final prep before blending or priming. The Hookit system makes for quick disc change-outs. Kiss-cut technology makes it easy to tear off abrasive in the right lengths for the job.


  • Features 3MTM Precision-Shaped Grain, triangular-shaped grains that cut at least 30% faster and last at least 30% longer than other conventional ceramic abrasives
  • 3MTM HookitTM hook-and-loop style abrasive attaches firmly, removes quickly for fast change-out
  • Precision-Shaped Grain (PSG) technology employs microreplication to obtain sharp and uniformly sized triangular grain
  • Triangular PSG abrasive grains are sharp and cut exceptionally fast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.