3M II Hookit File Sheet, 34510, 180+, 4 1/2 in x 30 in, 5PK

  • Mfr # 737U

  • Zoro # G315783282


product price: $470.99
/pk 5, $94.20/ea
Free Shipping & Returns

Key Features

Length
30 in
Backing Weight
C Weight
Abrasive Material
Precision Shaped Ceramic
Attachment Type
Hook & Loop
Width
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
737U
Zoro #
G315783282
UPC #
-
Country of Origin
Canada

Dimensions

Length
30 in
Width
4-1/2 in

Details

Backing Weight
C Weight
Grit
180+
Abrasive Material
Precision Shaped Ceramic
Attachment Type
Hook & Loop
Color
Purple
Sanding Type
Dry
Performance Level
Best
Item Type
Sheet
Application
Sanding, Surface Preparation

Description

3M Cubitron II Hookit File Sheets 737U combine the highest 3M technology for automotive repair. Long-lasting triangular shaped grain and multi-hole patterns for excellent dust extraction make the sheets ideal for paint removal, rough body filler shaping, fine feather-edging or final prep before blending or priming. The Hookit system makes for quick disc change-outs. Kiss-cut technology makes it easy to tear off abrasive in the right lengths for the job.


  • Features 3MTM Precision-Shaped Grain, triangular-shaped grains that cut at least 30% faster and last at least 30% longer than other conventional ceramic abrasives
  • 3MTM HookitTM hook-and-loop style abrasive attaches firmly, removes quickly for fast change-out
  • Precision-Shaped Grain (PSG) technology employs microreplication to obtain sharp and uniformly sized triangular grain
  • Triangular PSG abrasive grains are sharp and cut exceptionally fast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.