3M II Hookit File Sheet, 35512, 120+, 95 mm x 177 mm, Dust Free, 4PK

  • Mfr # 737U

  • Zoro # G315783312


product price: $180.99
/pk 4, $45.25/ea
Free Shipping & Returns

Key Features

Backing Weight
C Weight
Abrasive Material
Precision Shaped Ceramic
Length
177 mm
Grit
120+
Width
95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
737U
Zoro #
G315783312
UPC #
-
Country of Origin
Canada

Dimensions

Length
177 mm
Width
95 mm

Details

Backing Weight
C Weight
Abrasive Material
Precision Shaped Ceramic
Grit
120+
Color
Purple
Attachment Type
Hook & Loop
Item Type
Sheet
Performance Level
Best
Application
Sanding, Surface Preparation

Description

3M Cubitron II Hookit File Sheets 737U combine the highest 3M technology for automotive repair. Long-lasting triangular shaped grain and multi-hole patterns for excellent dust extraction make the sheets ideal for paint removal, rough body filler shaping, fine feather-edging or final prep before blending or priming. The Hookit system makes for quick disc change-outs. Kiss-cut technology makes it easy to tear off abrasive in the right lengths for the job.


  • Features 3MTM Precision-Shaped Grain, triangular-shaped grains that cut at least 30% faster and last at least 30% longer than other conventional ceramic abrasives
  • 3MTM HookitTM hook-and-loop style abrasive attaches firmly, removes quickly for fast change-out
  • Precision-Shaped Grain (PSG) technology employs microreplication to obtain sharp and uniformly sized triangular grain
  • Triangular PSG abrasive grains are sharp and cut exceptionally fast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.