
3M II Hookit File Sheet, 35513, 150+, 95 mm x 177 mm, Dust Free, 4PK
Mfr # 737U
Zoro # G215783399
product price: $180.99
/pk 4, $45.25/ea
Free Shipping & Returns
Key Features
Length
7 in
Grit
150+
Color
Purple
Width
3-3/4 in
Attachment Type
Hook & Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
737U
Zoro #
G215783399
UPC #
-
Country of Origin
Canada
Dimensions
Length
7 in
Width
3-3/4 in
Details
Grit
150+
Color
Purple
Attachment Type
Hook & Loop
Backing Weight
C Weight
Abrasive Material
Precision Shaped Ceramic
Item Type
Sheet
Application
Sanding, Surface Preparation
Description
3M Cubitron II Hookit File Sheets 737U combine the highest 3M technology for automotive repair. Long-lasting triangular shaped grain and multi-hole patterns for excellent dust extraction make the sheets ideal for paint removal, rough body filler shaping, fine feather-edging or final prep before blending or priming. The Hookit system makes for quick disc change-outs. Kiss-cut technology makes it easy to tear off abrasive in the right lengths for the job.
- Features 3MTM Precision-Shaped Grain, triangular-shaped grains that cut at least 30% faster and last at least 30% longer than other conventional ceramic abrasives
- 3MTM HookitTM hook-and-loop style abrasive attaches firmly, removes quickly for fast change-out
- Precision-Shaped Grain (PSG) technology employs microreplication to obtain sharp and uniformly sized triangular grain
- Triangular PSG abrasive grains are sharp and cut exceptionally fast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.