Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3M II Net Disc 31646, 240+, 8 in, 25 Discs/Carton, 6PK

  • Mfr # 710W

  • Zoro # G215807453


product price: $291.99
/pk 6, $48.67/ea
Free Shipping & Returns

Key Features

Disc Attachment Type
Hook & Loop
Abrasive Material
Precision Shaped Ceramic
Disc Backing Material
Net
Grit
240+
Max. Speed
6,000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710W
Zoro #
G215807453
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
8 in

Details

Disc Attachment Type
Hook & Loop
Abrasive Material
Precision Shaped Ceramic
Disc Backing Material
Net
Grit
240+
Max. Speed
6,000 rpm
Color
Purple
For Industries
Aerospace, Agriculture, Automotive, Construction, Furniture, Marine, Military, Specialty Vehicles, Transportation, Heavy Equipment,and Woodworking.
Application
Deflashing, Finishing, Parting Line Removal, Refining, Sanding, Scuffing, Shaping, Stripping, Surface Preparation
Equipment - Machines
Double Action Sanders
Item Type
Disc

Description

Get the job done sooner with 3M Cubitron II Net Discs, the fastest-cutting and longest-lasting net abrasive discs in the world. This family of net abrasive discs delivers 2X the cut rate and 2X the life of other leading net abrasive disc families. Plus, they help dust extractors perform their best, leaving virtually no dust on the work surface and in the environment.


  • Use the fastest-cutting, longest-lasting net discs in the world. 3MTM CubitronTM II Net Discs combine patented 3MTM CubitronTM II precision-shaped grains with an net backing pattern to deliver performance nobody matches.
  • See less dust. 3MTM CubitronTM II Net Abrasives help dust extractors achieve their best-possible performance. You'll get dust capture that can't be beat whether you're using a self-generating-vacuum sander, a central vacuum system or a portable dust extractor.
  • 3MTM CubitronTM II Net Discs are available in grades from 80+ to 320+ and in the most-popular disc sizes, making them compatible with existing dust-extraction sanders.
  • The 3MTM HookitTM attachment makes installing a new disc quick and saving a partially-used disc easy.
  • Prolong the life of your sander's backup pad and maintain consistent attachment with the use of a protection pad or pad saver.
  • Prolong the life of your sander's backup pad and maintain consistent attachment with the use of a protection pad or pad saver.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.