Zoro Homepage

3M II Net Sheet Roll 34556, 320+, 80 mm x 10 m, 6PK

  • Mfr # 710W

  • Zoro # G415807499


product price: $218.99
/pk 6, $36.50/ea
Free Shipping & Returns

Key Features

Length
10 m
Color
Purple
Attachment Type
Hook & Loop
Width
80 mm
Abrasive Material
Precision Shaped Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710W
Zoro #
G415807499
UPC #
-
Country of Origin
United States

Dimensions

Length
10 m
Width
80 mm

Details

Grit
320+
Color
Purple
Attachment Type
Hook & Loop
Abrasive Material
Precision Shaped Ceramic
Backing Material
Net
For Industries
Aerospace, Construction, Collision Repair, Composites, General Industrial, Maintenance, Marine, Military, Paint Prep, Rail, Specialty Vehicles, Transportation, Heavy Equipment, & Woodworking.
Equipment - Machines
Double Action Sanders
Application
Coarse to Fine Sanding, Contour Finishing, Coating & Paint Removal, Featheredging, Filler Shaping, Plastic Finishing, & Surface Prep

Description

Get the job done sooner with 3M Cubitron II Net Sheet Rolls, fastest-cutting and longest-lasting net sheet rolls in the world. This family of net sheets delivers at 2X the cut rate and 2X the life of other leading net abrasive sheet families. Plus, they help dust extractors perform their best, leaving virtually no dust on the work surface and in the environment.


  • Use the fastest-cutting, longest-lasting net sheets in the world. 3MTM CubitronTM II Net Sheets combine patented 3MTM CubitronTM II precision-shaped grains with an optimized abrasive pattern to deliver performance nobody matches.
  • See less dust. 3MTM CubitronTM II Net Abrasive Sheets help dust extractors achieve their best-possible performance. You'll get dust capture that can't be beat whether you're using a self-generating-vacuum sander, a central vacuum system or a portable dust extractor.
  • Like other 3MTM CubitronTM II abrasives, the patented triangular-shaped mineral grains on these net sheets slice through substrates, rather than gouging or "plowing" like conventional abrasive grains. This helps the sheet run cooler, cut faster, and last longer.
  • 3MTM CubitronTM II Net Sheets Rolls are available in grades from 80+ to 320+ in three widths making them compatible with a wide range of blocks and straightline power sanders.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.