Shop 3M CUBITRON
See all product information
Create Account
3M II Roloc Fibre Disc, 36+, TR, 1-1/2 in, Die R150S, 50/Carton, 500 ea/Case, 500PK
- Mfr # 987C
- Zoro # G915783156
product price:Â
$
1,130.99
/pk of 500, $2.26/ea
Free Shipping & Returns
Key Features
Disc Diameter
1-1/2 in
Disc Backing Material
Fibre
Abrasive Material
Precision Shaped Ceramic
Disc Attachment Type
TR
Max. Speed
30,000 rpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 987C
- Zoro #
- G915783156
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Disc Diameter
- 1-1/2 in
Details
- Grit
- 36+
- Disc Backing Material
- Fibre
- Abrasive Material
- Precision Shaped Ceramic
- Disc Attachment Type
- TR
- Max. Speed
- 30,000 rpm
- Color
- Orange
- Equipment - Machines
- Die Grinders
- Coat Type
- Closed Coat
- Application Material
- All Metal
- Application
- Beveling, Blending (Including Corners), Grinding (Standard, Heavy, And High-Pressure), Stock And Metal Removal, Surface Finishing, & Weld Treatment And Removal
- Item Type
- Disc
Description
The 3M Cubitron II Roloc Fibre Disc 987C is designed for heavy duty metalworking applications such as weld grinding, beveling and flame-cut edge clean-up. This product uses 3M Precision-Shaped Grain on a fiber backing for fast grinding and blending.
- 3M Precision Shaped Grain (PSG) maintains super-sharp points that cut exceptionally fast with less pressure
- PSG runs cooler, reducing metal discoloration/oxidation and the chance of heat related stress cracks
- Disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
- Grinding aid reduces grinding temperatures for processes involving heat-sensitive alloys such as stainless steel, nickel alloys and titanium
- Stiff fiber backing and a strong resin bond provide durability and tear-resistance for heavyweight applications such as high-pressure weld grinding
- Stiff fiber backing and a strong resin bond provide durability and tear-resistance for heavyweight applications such as high-pressure weld grinding
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.