
3M II Roloc Fibre Disc, 36+, TR+, Red, 2 in, Die R200P, 1000PK
Mfr # 982C
Zoro # G315782933
product price:Â $2,599.99
/pk 1000, $2.60/ea
Free Shipping & Returns
Key Features
Grit
36+
Backing Material
Fibre
Overall Diameter
2 in
Abrasive Material
Precision Shaped Ceramic
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
982C
Zoro #
G315782933
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
2 in
Details
Grit
36+
Backing Material
Fibre
Abrasive Material
Precision Shaped Ceramic
Color
Red
Abrasive Attachment Type
TR+
Shape
Disc
Coat Type
Closed Coat
Hole Configuration
R200P
Attachment Type
TR+
Application Material
Aluminum
For Industries
Metalworking
Description
3M Cubitron II Roloc Fibre Disc 982C offers outstanding performance and productivity for medium to high pressure grinding applications on carbon steel when a smaller sized disc is needed.
- 3M Precision Shaped Grain (PSG) maintains super-sharp points that cut exceptionally fast with less pressure
- PSG runs cooler, reducing metal discoloration/oxidation and the chance of heat related stress cracks
- Disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
- 3MTM RolocTM attachment system provides for easy disc changes between grades or applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.