3M II Stikit Film Disc, 77553, 80+ to 220+, 6 in x NH, Die 600Z, 20PK
- Mfr # 775L
- Zoro # G215807422
product price:Â
$
222.99
/pk of 20, $11.15/ea
Free Shipping & Returns
Key Features
Disc Dia.
6 in
Grit
Assorted
Attachment Type
PSA
Item Type
Disc
Coat Type
Closed Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 775L
- Zoro #
- G215807422
- UPC #
- -
- Country of Origin
- United States
- Grit
- Assorted
- Attachment Type
- PSA
- Item Type
- Disc
- Coat Type
- Closed Coat
Dimensions
- Disc Dia.
- 6 in
Description
3M Cubitron II Stikit Film Disc 775L features 3M Precision Shaped Ceramic Grain, a revolutionary advancement in abrasive technology. The triangular shaped ceramic mineral is designed to slice through the substrate, rather than gouging or plowing like conventional abrasives, resulting in a disc that cuts up to 2x as fast and lasts up to 6x as long as conventional abrasives.
- Revolutionary 3M Precision Shaped Grain technology provides fast cut and long life
- Cuts up to 2x as fast as conventional abrasives
- Film backing for greater tear resistance and edge retention
- Ideal for a wide variety of substrates and applications focused primarily on stock removal
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.