Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-1/2 in Dia, 450E, Precision Shaped Ceramic, 36+ Grit

  • Mfr # 1182C

  • Zoro # G915782937


product price: $825.99
/pk 120, $6.88/ea
Free Shipping & Returns

Key Features

Grit
36+
Abrasive Material
Precision Shaped Ceramic
Max. Speed
13,300 rpm
Disc Attachment Type
Quick Change
Disc Backing Material
Fibre
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1182C
Zoro #
G915782937
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
4-1/2 in

Details

Grit
36+
Abrasive Material
Precision Shaped Ceramic
Max. Speed
13,300 rpm
Disc Attachment Type
Quick Change
Disc Backing Material
Fibre
Color
Purple
Vacuum Hole Design
450E
Equipment - Machines
Right Angle Grinders
Item Type
Disc
For Industries
Machinery Manufacturing, Metal Fabrication, Transportation
Coat Type
Open Coat
Application
Beveling, Deburring, Heavy Grinding, Weld Removal
Application Material
Carbon Steel

Description

The 3M Cubitron 3 Fibre Disc 1182C features re-engineered 3M Precision Shaped Grain - taking the legendary speed and life of 3M Cubitron Performance Abrasives to a whole new level. These product benefits include allowing for increased productivity and lower overall grinding costs vs. other fiber discs and depressed center grinding wheels when grinding mild or carbon steels. Delivering up to 60% more total material removed compared to the 3M Cubitron II Fibre Disc 982C, 36+, this long-lasting fibre disc has a fast cut rate with high stock removal across a wide range of application pressures. Additionally, this disc is designed to help reduce exposure to hand-arm vibration, increase throughput, and complete more parts-per-disc when tackling medium to high-pressure grinding applications.


  • RE-ENGINEERED 3M PRECISION-SHAPED GRAIN: Uses Re-Engineered Precision Shaped Grain, a proprietary technology designed with sharp, angular structures that continuously fracture to form sharp points to wear evenly, run cool, and optimize mineral breakdown
  • A WHOLE NEW CUT LEVEL: Delivers up to 51% faster initial cut rate and up to 61% faster sustained cut rate compared to the 3MTM CubitronTM II Fibre Disc 982C, 36+
  • BUILT TOUGH: A stiff fiber backing and strong resin bond provide durability and tear resistance for heavy grinding applications, such as medium to high-pressure grinding, weld removal, and beveling including robotic operations
  • COOL CUTTING: Requires less pressure to use, enabling predictable wear while helping to reduce metal discoloration and the risk of stress cracks on mild or carbon steels
  • STAY PRODUCTIVE: Designed to deliver more parts completed per disc while cutting down on abrasive waste, reducing changeouts or downtime
  • STAY PRODUCTIVE: Designed to deliver more parts completed per disc while cutting down on abrasive waste, reducing changeouts or downtime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.