Zoro Homepage

4-1/2 in Dia, 453EQ, Precision Shaped Ceramic, 36+ Grit

  • Mfr # 982C

  • Zoro # G015783278


product price: $560.99
/pk 100, $5.61/ea
Free Shipping & Returns

Key Features

Disc Backing Material
Fibre
Disc Attachment Type
Slotted
Color
Maroon
Vacuum Hole Design
453EQ
Abrasive Material
Precision Shaped Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
982C
Zoro #
G015783278
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
4-1/2 in
Center Hole Dia.
7/8 in

Details

Disc Backing Material
Fibre
Disc Attachment Type
Slotted
Color
Maroon
Vacuum Hole Design
453EQ
Abrasive Material
Precision Shaped Ceramic
Max. Speed
13,300 rpm
Grit
36+
Sanding Type
Wet/Dry
Equipment - Machines
Disc Sanders
Coat Type
Open Coat
Application Material
Carbon Steel
Application
Beveling, Heavy Grinding, Weld Removal
For Industries
Machinery Manufacturing, Metal Fabrication, Transportation
Item Type
Disc

Description

3M Cubitron II Fibre Disc 982C uses 3M Precision-Shaped Grain to generate up to twice the cut-rate, durability, and life of other fiber discs when grinding carbon steel - all with less grinding pressure required by the operator. That means less operator fatigue, faster throughput, and more parts per disc when tackling medium and high-pressure grinding applications.


  • 3M Precision-Shaped Grain maintains super-sharp points that cut exceptionally fast with less pressure
  • Disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
  • Reduces changeouts and downtime in manual, robotic and pressure-assisted applications
  • Triangular shaped ceramic grain lasts up to two times longer than other ceramic abrasivesit wears evenly, runs cool, and optimizes mineral breakdown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.