
4 in Dia, 400FF, Precision Shaped Ceramic, 80+ Grit
Mfr # 982C
Zoro # G715783226
product price: $432.99
/pk 100, $4.33/ea
Free Shipping & Returns
Key Features
Disc Backing Material
Fibre
Abrasive Material
Precision Shaped Ceramic
Vacuum Hole Design
400FF
Max. Speed
15,000 rpm
Disc Attachment Type
Center Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
982C
Zoro #
G715783226
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
4 in
Center Hole Dia.
5/8 in
Details
Disc Backing Material
Fibre
Grit
80+
Abrasive Material
Precision Shaped Ceramic
Vacuum Hole Design
400FF
Max. Speed
15,000 rpm
Disc Attachment Type
Center Hole
Color
Maroon
Sanding Type
Wet/Dry
Equipment - Machines
Disc Sanders
Application Material
Carbon Steel
Coat Type
Open Coat
Item Type
Disc
For Industries
Machinery Manufacturing, Metal Fabrication, Transportation
Application
Blending, Finishing, Light Grinding, Weld Removal
Description
3M Cubitron II Fibre Disc 982C uses 3M Precision-Shaped Grain to generate up to twice the cut-rate, durability, and life of other fiber discs when grinding carbon steel - all with less grinding pressure required by the operator. That means less operator fatigue, faster throughput, and more parts per disc when tackling medium and high-pressure grinding applications.
- 3M Precision-Shaped Grain maintains super-sharp points that cut exceptionally fast with less pressure
- Disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
- Reduces changeouts and downtime in manual, robotic and pressure-assisted applications
- Triangular shaped ceramic grain lasts up to two times longer than other ceramic abrasivesit wears evenly, runs cool, and optimizes mineral breakdown
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.