Zoro Homepage

5 in Dia, 500FH, Precision Shaped Ceramic, 180+ Grit

  • Mfr # 775L

  • Zoro # G815783294


product price: $266.99
/pk 250, $1.07/ea
Free Shipping & Returns

Key Features

Vacuum Hole Design
500FH
Disc Diameter
5 in
Abrasive Material
Precision Shaped Ceramic
Color
Purple
Disc Attachment Type
Hook & Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
775L
Zoro #
G815783294
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
5 in
Backing Thickness
3 mil

Details

Vacuum Hole Design
500FH
Abrasive Material
Precision Shaped Ceramic
Color
Purple
Disc Attachment Type
Hook & Loop
Grit
180+
Max. Speed
12,000 rpm
Disc Backing Material
Film
Item Type
Disc
Coat Type
Open Coat
For Industries
AOEM, Composite, Metalworking, Paint Preparation, Transportation & Heavy Equipment, Woodworking
Equipment - Machines
Random Orbital Sanders
Application
Finishing, Sanding, Surface Preparation

Description

3M Cubitron II Hookit Film Disc 775L features 3M Precision Shaped Ceramic Grain, a revolutionary advancement in abrasive technology. The triangular shaped ceramic mineral is designed to slice through the substrate, rather than gouging or plowing like conventional abrasives, resulting in a disc that cuts up to 2x as fast and lasts up to 6x as long as conventional abrasives.


  • Revolutionary 3M Precision Shaped Grain technology provides fast cut and long life
  • Cuts up to 2x as fast as conventional abrasives
  • Film backing for greater tear resistance and edge retention
  • Ideal for a wide variety of substrates and applications focused primarily on stock removal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.