Zoro Homepage

5 in Dia, 500FH, Precision Shaped Ceramic, 40+ Grit

  • Mfr # 900DZ

  • Zoro # G415807482


product price: $328.99
/pk 250, $1.32/ea
Free Shipping & Returns

Key Features

Color
Purple
Backing Weight
J Weight
Disc Diameter
5 in
Disc Backing Material
Cloth
Max. Speed
12,000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900DZ
Zoro #
G415807482
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
5 in

Details

Color
Purple
Backing Weight
J Weight
Disc Backing Material
Cloth
Max. Speed
12,000 rpm
Abrasive Material
Precision Shaped Ceramic
Grit
40+
Vacuum Hole Design
500FH
Disc Attachment Type
PSA
Coat Type
Open Coat
For Industries
AOEM, Composite, General Industrial, Metalworking, Paint Preparation, Transportation & Heavy Equipment, Woodworking
Item Type
Disc
Application
Finish Prep, Adhesive and Coating Removal, Blending, Shaping, Sanding, Stripping, Defect Repair, & Surface Preparation For Furniture, Composites, Metals, Paints, & Primers
Sanding Type
Dry
Equipment - Machines
Disc Sanders

Description

3M Cubitron II Stikit Cloth Disc 900DZ features ceramic 3M Precision-Shaped Grain, a revolutionary advancement in abrasive technology. The triangular shaped ceramic mineral is designed to slice through the substrate, rather than gouging or plowing like conventional abrasives, resulting in a disc that cuts up to 2x faster than conventional abrasives. The J-weight cloth backing delivers outstanding tear resistance, durability and a consistent, uniform finish on a variety of substrates.


  • COVERS A WIDE RANGE OF APPLICATIONS: Versatile disc handles applications from finishing and sanding to grinding and de-flashing
  • VERSATILE PERFORMANCE: Disc performs well on aluminum, fiberglass, gelcoat, hard and soft woods
  • QUICK AND EASY DISC CHANGES: 3MTM StikitTM backing allows for easy application and removal, and a liner prevents dust and debris from contaminating the adhesive
  • OPEN COAT CONSTRUCTION: Open coat construction and load-resistant coating prevent clogging to optimize cut throughout the life of the disc
  • LIGHTWEIGHT CLOTH BACKING: J-weight cloth backing combines wear resistance with flexibility
  • LIGHTWEIGHT CLOTH BACKING: J-weight cloth backing combines wear resistance with flexibility
  • AVAILABLE IN A RANGE OF GRADES: Choose from grades between 60 and P220 to match your specific application

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.