
5 in Dia, 500FH, Precision Shaped Ceramic, 80+ Grit
Mfr # 900DZ
Zoro # G015807561
product price: $328.99
/pk 250, $1.32/ea
Free Shipping & Returns
Key Features
Grit
80+
Max. Speed
12,000 rpm
Color
Purple
Backing Weight
J Weight
Disc Backing Material
Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
900DZ
Zoro #
G015807561
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
5 in
Details
Grit
80+
Max. Speed
12,000 rpm
Color
Purple
Backing Weight
J Weight
Disc Backing Material
Cloth
Abrasive Material
Precision Shaped Ceramic
Disc Attachment Type
PSA
Vacuum Hole Design
500FH
Coat Type
Open Coat
Item Type
Disc
For Industries
AOEM, Composite, General Industrial, Metalworking, Paint Preparation, Transportation & Heavy Equipment, Woodworking
Equipment - Machines
Disc Sanders
Application
Finish Prep, Adhesive and Coating Removal, Blending, Shaping, Sanding, Stripping, Defect Repair, & Surface Preparation For Furniture, Composites, Metals, Paints, & Primers
Sanding Type
Dry
Description
3M Cubitron II Stikit Cloth Disc 900DZ features ceramic 3M Precision-Shaped Grain, a revolutionary advancement in abrasive technology. The triangular shaped ceramic mineral is designed to slice through the substrate, rather than gouging or plowing like conventional abrasives, resulting in a disc that cuts up to 2x faster than conventional abrasives. The J-weight cloth backing delivers outstanding tear resistance, durability and a consistent, uniform finish on a variety of substrates.
- COVERS A WIDE RANGE OF APPLICATIONS: Versatile disc handles applications from finishing and sanding to grinding and de-flashing
- VERSATILE PERFORMANCE: Disc performs well on aluminum, fiberglass, gelcoat, hard and soft woods
- QUICK AND EASY DISC CHANGES: 3MTM StikitTM backing allows for easy application and removal, and a liner prevents dust and debris from contaminating the adhesive
- OPEN COAT CONSTRUCTION: Open coat construction and load-resistant coating prevent clogging to optimize cut throughout the life of the disc
- LIGHTWEIGHT CLOTH BACKING: J-weight cloth backing combines wear resistance with flexibility
- LIGHTWEIGHT CLOTH BACKING: J-weight cloth backing combines wear resistance with flexibility
- AVAILABLE IN A RANGE OF GRADES: Choose from grades between 60 and P220 to match your specific application
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.