
6 in Dia, 600Z, Precision Shaped Ceramic, 240+ Grit
Mfr # 775L
Zoro # G515783358
product price: $376.99
/pk 250, $1.51/ea
Free Shipping & Returns
Key Features
Disc Diameter
6 in
Color
Purple
Grit
240+
Max. Speed
12,000 rpm
Disc Backing Material
Film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
775L
Zoro #
G515783358
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
6 in
Backing Thickness
3 mil
Details
Color
Purple
Grit
240+
Max. Speed
12,000 rpm
Disc Backing Material
Film
Abrasive Material
Precision Shaped Ceramic
Vacuum Hole Design
600Z
Disc Attachment Type
Hook & Loop
Vacuum Support
No
Item Type
Disc
For Industries
AOEM, Composite, Metalworking, Paint Preparation, Transportation & Heavy Equipment, Woodworking
Application
Finishing, Sanding, Surface Preparation
Coat Type
Open Coat
Equipment - Machines
Random Orbital Sanders
Description
3M Cubitron II Hookit Film Disc 775L features 3M Precision Shaped Ceramic Grain, a revolutionary advancement in abrasive technology. The triangular shaped ceramic mineral is designed to slice through the substrate, rather than gouging or plowing like conventional abrasives, resulting in a disc that cuts up to 2x as fast and lasts up to 6x as long as conventional abrasives.
- Revolutionary 3M Precision Shaped Grain technology provides fast cut and long life
- Cuts up to 2x as fast as conventional abrasives
- Film backing for greater tear resistance and edge retention
- Ideal for a wide variety of substrates and applications focused primarily on stock removal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.