Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 in Dia, TN700BB, Precision Shaped Ceramic, 36+ Grit

  • Mfr # 982C

  • Zoro # G815782952


product price: $668.99
/pk 100, $6.69/ea
Free Shipping & Returns

Key Features

Abrasive Material
Precision Shaped Ceramic
Disc Diameter
7 in
Vacuum Hole Design
TN700BB
Disc Attachment Type
TN
Max. Speed
8,600 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
982C
Zoro #
G815782952
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
7 in

Details

Abrasive Material
Precision Shaped Ceramic
Vacuum Hole Design
TN700BB
Disc Attachment Type
TN
Max. Speed
8,600 rpm
Grit
36+
Disc Backing Material
Fibre
Color
Maroon
Equipment - Machines
Disc Sanders
Application Material
Carbon Steel
For Industries
Machinery Manufacturing, Metal Fabrication, Transportation
Coat Type
Open Coat
Sanding Type
Wet/Dry
Application
Beveling, Heavy Grinding, Weld Removal
Item Type
Disc

Description

3M Cubitron II Fibre Disc 982C uses 3M Precision-Shaped Grain to generate up to twice the cut-rate, durability, and life of other fiber discs when grinding carbon steel - all with less grinding pressure required by the operator. That means less operator fatigue, faster throughput, and more parts per disc when tackling medium and high-pressure grinding applications.


  • 3M Precision-Shaped Grain maintains super-sharp points that cut exceptionally fast with less pressure
  • Disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
  • Reduces changeouts and downtime in manual, robotic and pressure-assisted applications
  • Triangular shaped ceramic grain lasts up to two times longer than other ceramic abrasivesit wears evenly, runs cool, and optimizes mineral breakdown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.