775L FILM DISC, 5 IN DIA DISC, 120 GRIT, FINE GRADE, CERAMIC ALUMINA

  • Mfr # 7100046326

  • Zoro # G822805019


product price:  $1.35
/ea
Sold in multiples of 250 for $337.50

Key Features

Width
5.25 in
Length
5.25 in
Height
0.0105 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100046326
Zoro #
G822805019
UPC #
00051125868198
Country of Origin
United States

Dimensions

Width
5.25 in
Length
5.25 in
Height
0.0105 in

Details

Item
Coated Abrasive Hook & Loop Discs

Description

3M CUBITRON II HOOKIT FILM DISC 775L FEATURES 3M PRECISION SHAPED CERAMIC GRAIN, A REVOLUTIONARY ADVANCEMENT IN ABRASIVE TECHNOLOGY NOW AVAILABLE TO GRADE 1000+. THE TRIANGULAR SHAPED CERAMIC MINERAL IS DESIGNED TO SLICE THROUGH THE SUBSTRATE, RATHER THAN GOUGING OR A PLOWINGA  LIKE CONVENTIONAL ABRASIVES, RESULTING IN A DISC THAT CUTS UP TO 2X AS FAST AND LASTS UP TO 6X AS LONG AS CONVENTIONAL ABRASIVES WITHOUT COMPROMISING FINISH.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.