Zoro Homepage

9.125 in Dia, 912Y, Precision Shaped Ceramic, 36+ Grit

  • Mfr # 987C

  • Zoro # G015783247


product price: $922.99
/pk 100, $9.23/ea
Free Shipping & Returns

Key Features

Vacuum Hole Design
912Y
Disc Attachment Type
Center Hole
Abrasive Material
Precision Shaped Ceramic
Color
Orange
Max. Speed
6,600 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
987C
Zoro #
G015783247
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
9.125 in
Center Hole Dia.
7/8 in

Details

Vacuum Hole Design
912Y
Disc Attachment Type
Center Hole
Grit
36+
Abrasive Material
Precision Shaped Ceramic
Color
Orange
Max. Speed
6,600 rpm
Disc Backing Material
Fibre
Application Material
All Metal
Item Type
Disc
Equipment - Machines
Right Angle Grinders
Coat Type
Closed Coat
Application
Beveling, Chamfering, Blending, Grinding, Shaping, Weld Removal, Surface Finishing, Gasket & Gate Removal
For Industries
Metalworking
Sanding Type
Dry

Description

3M Cubitron II Fibre Disc 987C offers significant gains in productivity on medium to heavy-duty operations thanks to the exceptionally high-performing 3M Precision-Shaped Grain combined with a stiff fiber backing. This disc achieves a higher cut-rate, greater durability, and longer life than other fiber discs - all with less grinding pressure.


  • 3M Precision-Shaped Grain maintains super-sharp points that cut exceptionally fast with less pressure
  • Mineral runs cooler and disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
  • Reduces changeouts and downtime in robotic and pressure-assisted applications
  • Stiff fiber backing and a strong resin bond provide durability and tear-resistance for heavyweight applications such as high-pressure weld grinding or beveling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.