
9.125 in Dia, 912Y, Precision Shaped Ceramic, 80+ Grit
Mfr # 987C
Zoro # G515783327
product price: $773.99
/pk 100, $7.74/ea
Free Shipping & Returns
Key Features
Max. Speed
6,600 rpm
Disc Attachment Type
Center Hole
Disc Backing Material
Fibre
Disc Diameter
9.125 in
Abrasive Material
Precision Shaped Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
987C
Zoro #
G515783327
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
9.125 in
Center Hole Dia.
7/8 in
Details
Max. Speed
6,600 rpm
Disc Attachment Type
Center Hole
Grit
80+
Disc Backing Material
Fibre
Abrasive Material
Precision Shaped Ceramic
Color
Orange
Vacuum Hole Design
912Y
For Industries
Metalworking
Application
Beveling, Chamfering, Blending, Grinding, Shaping, Weld Removal, Surface Finishing, Gasket & Gate Removal
Application Material
All Metal
Coat Type
Closed Coat
Sanding Type
Dry
Equipment - Machines
Right Angle Grinders
Item Type
Disc
Description
3M Cubitron II Fibre Disc 987C offers significant gains in productivity on medium to heavy-duty operations thanks to the exceptionally high-performing 3M Precision-Shaped Grain combined with a stiff fiber backing. This disc achieves a higher cut-rate, greater durability, and longer life than other fiber discs - all with less grinding pressure.
- 3M Precision-Shaped Grain maintains super-sharp points that cut exceptionally fast with less pressure
- Mineral runs cooler and disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
- Reduces changeouts and downtime in robotic and pressure-assisted applications
- Stiff fiber backing and a strong resin bond provide durability and tear-resistance for heavyweight applications such as high-pressure weld grinding or beveling
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.