Abrasive Cut-Off Wheel, Type 1, 3 in Dia, 0.035 in Thick, 1/4 in Arbor Hole Size, Ceramic, 60 Grit

  • Mfr # 90030

  • Zoro # G310445161


product price:  $7.35
/ea

Key Features

Wheel Type
Type 1
Overall Diameter
3 in
Overall Thickness
0.035 in
Connector Size
1/4 in
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90030
Zoro #
G310445161
UPC #
00638060900307
Country of Origin
Poland

Dimensions

Overall Diameter
3 in
Overall Thickness
0.035 in
Connector Size
1/4 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
60
Primary Material Application
Stainless Steel
Abrasive Material
Ceramic
Maximum Operating Speed
21,000 RPM
Compatible Tool Type
Angle Grinder, Cut-Off Tool
Reinforced Status
2-Layer Reinforced
Primary Material Applicationn
Stainless Steel

Description

Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Grit 60, Connector Size 1/4 in, Overall Diameter 3 in, Overall Thickness 0.035 in, Compatible Tool Type Angle Grinder, Cut-Off Tool, Primary Material Application Stainless Steel, Series Not Applicable, Wheel Type Type 1, Specification Not Applicable, Maximum Operating Speed 21,000 RPM, Reinforced Status 2-Layer Reinforced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.