
Abrasive Cut-Off Wheel, Type 1, 3 in Dia, 0.045 in Thick, 3/8 in Arbor Hole Size, Ceramic, 60 Grit
Mfr # 90032
Zoro # G310445178
product price: $7.59
/eaKey Features
Wheel Type
Type 1
Overall Diameter
3 in
Overall Thickness
0.045 in
Connector Size
3/8 in
Primary Material Application
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
90032
Zoro #
G310445178
UPC #
00638060900321
Country of Origin
Poland
Dimensions
Overall Diameter
3 in
Overall Thickness
0.045 in
Connector Size
3/8 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
60
Primary Material Application
Stainless Steel
Abrasive Material
Ceramic
Maximum Operating Speed
21,000 RPM
Reinforced Status
2-Layer Reinforced
Compatible Tool Type
Angle Grinder, Cut-Off Tool
Primary Material Applicationn
Stainless Steel
Description
Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Grit 60, Connector Size 3/8 in, Overall Diameter 3 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Cut-Off Tool, Primary Material Application Stainless Steel, Series Not Applicable, Wheel Type Type 1, Specification Not Applicable, Maximum Operating Speed 21,000 RPM, Reinforced Status 2-Layer Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.