Zoro Homepage

Abrasive Cut-Off Wheel, Type 27, 100 mm Dia, 0.156 in Thick, Precision Shaped Ceramic, 36+ Grit

  • Mfr # 90013

  • Zoro # G215807446


product price: $244.99
/pk 20, $12.25/ea
Free Shipping & Returns

Key Features

Wheel Type
Type 27
Overall Diameter
100 mm
Overall Thickness
0.156 in
Grit
36+
Primary Material Application
All Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90013
Zoro #
G215807446
UPC #
-
Country of Origin
Austria

Dimensions

Overall Diameter
100 mm
Overall Thickness
0.156 in
Center Hole Dia.
5/8 in
Rounded Diameter (Metric)
100 mm
Connector Size
5/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 27
Grit
36+
Primary Material Application
All Metal
Abrasive Material
Precision Shaped Ceramic
Maximum Operating Speed
15,300 rpm
Equipment - Machines
Right Angle Grinders
Color
Black
Attachment Type
Center Hole
For Industries
Metal Fabrication
Bond Type
Resin
Application
Cutting, Grinding
Specification
ANSI

Description

The 3M Cubitron 3 Cut and Grind Wheel is a versatile solution designed to be used both as a grinding wheel and cut-off wheel - making it ideal for cutting, grinding, gouging, and more. Unlike other abrasive products, which are designed for just one job, this wheel can meet multiple challenges thanks, in part, to a flat, reinforced inner surface that can shape or grind objects and a thin outer edge that can be used to make perpendicular cuts and gouges. This inclusive design removes the need for multiple abrasive tools and can help to maximize production. Additionally, the 3M Cubitron 3 Cut and Grind Wheel is powered by 3M Re-Engineered Precision Shaped Grain, a breakthrough proprietary molecular bonding technology designed with sharp, angular structures that continuously fracture to form sharp points. These clean, sharp points help create an abrasive that slices faster, runs cooler, and lasts longer than conventional abrasives. 3M Cubitron Performance Abrasives are made for professionals who need more from their equipment - so experience the next generation in abrasive performance by choosing the 3M Cubitron 3 Cut and Grind Wheel.


  • MULTIPLE FUNCTIONS: Used both as a grinding wheel and cut-off wheel, making it ideal for cutting, grinding, gouging, and more
  • ENHANCED SPEED: Delivers improved cutting and grinding performance compared to 3MTM CubitronTM II Performance Abrasives to help reduce the amount of time and pressure required to get the job done
  • RIGID, REINFORCED, RESIN-BONDED WHEEL: Designed to be used both as a grinding wheel and as a cut-off wheel on both stainless and mild steel substrates
  • IMPROVED USABILITY: A reformulated wheel composition offers better balance and a smoother action while maintaining best-in-class performance to help reduce rework and enhance finish quality
  • 3M RE-ENGINEERED PRECISION-SHAPED GRAIN: Uses Re-Engineered Precision Shaped Grain, a breakthrough proprietary molecular bonding technology designed with sharp, angular structures that continuously fracture to form sharp points to wear evenly, run cool, and optimize mineral breakdown
  • 3M RE-ENGINEERED PRECISION-SHAPED GRAIN: Uses Re-Engineered Precision Shaped Grain, a breakthrough proprietary molecular bonding technology designed with sharp, angular structures that continuously fracture to form sharp points to wear evenly, run cool, and optimize mineral breakdown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.