Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Cut-Off Wheel, Type 27, 5 in Dia, 0.04 in Thick, Precision Shaped Ceramic, 60+ Grit

  • Mfr # 90052

  • Zoro # G315783206


product price: $179.99
/pk 50, $3.60/ea
Free Shipping & Returns

Key Features

Wheel Type
Type 27
Overall Diameter
5 in
Overall Thickness
0.04 in
Grit
60+
Primary Material Application
All Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90052
Zoro #
G315783206
UPC #
-
Country of Origin
Poland

Dimensions

Overall Diameter
5 in
Overall Thickness
0.04 in
Rounded Diameter (Metric)
125 mm
Center Hole Dia.
7/8 in
Connector Size
7/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 27
Grit
60+
Primary Material Application
All Metal
Abrasive Material
Precision Shaped Ceramic
Maximum Operating Speed
12,250 rpm
Attachment Type
Center Hole
For Industries
Metalworking, Oil&Gas, Transportation
Bond Type
Resin
Color
Black
Application
Cutting, Grinding
Specification
ANSI

Description

The 3M Cubitron 3 Cut-Off Wheel creates perpendicular cuts using the outer edge of the wheel, making it ideal for cutting through metal, stainless steel tubing, exhaust pipes, clamps, rusted fasteners, and more. Additionally, the 3M Cubitron 3 Cut-Off Wheel is powered by 3M Re-Engineered Precision Shaped Grain, a breakthrough proprietary molecular bonding technology designed with sharp, angular structures that continuously fracture to form sharp points. These clean, sharp points help create an abrasive that slices faster, runs cooler, and lasts longer than conventional abrasives. 3M Cubitron Performance Abrasives are made for professionals who need more from their equipment - so experience the next generation in abrasive performance by choosing the 3M Cubitron 3 Cut-Off Wheel.


  • SPECIALIZED FUNCTIONALITY: Creates perpendicular cuts using the outer edge of the wheel, making them ideal for cutting through metal, including autobody or marine sheet metal, stainless steel tubing, exhaust pipes, clamps, rusted fasteners, and more
  • ENHANCED SPEED: Delivers up to 10% increased cut rate compared to 3MTM CubitronTM II Performance Abrasives to help reduce the amount of time and pressure required to get the job done
  • FEWER CHANGEOVERS: Removes up to 3x more material compared to 3MTM CubitronTM II Performance Abrasives
  • LONG LASTING: Designed to last longer than leading competitors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.