Zoro Homepage

Abrasive Disc, 1000 Grit

  • Mfr # 7100383411

  • Zoro # G122702971


product price: $56.19
/pk 50, $1.12/ea
Sold in multiples of 5 for $280.95

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100383411
Zoro #
G122702971
UPC #
68060120199
Country of Origin
United States

Description

Abrasive Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight C, Coating Coverage Open, Grit 1000, Overall Diameter 5 in, Product Type PSA Disc, Series 775L, Resistance Properties Fray, Heat, Tear, Water, Number of Vacuum Holes Non-Vacuum, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.