Zoro Homepage

Abrasive Disc, 1000 Grit

  • Mfr # 7100383634

  • Zoro # G422702930


product price: $28.95
/pk 50, $0.58/ea
Sold in multiples of 5 for $144.75

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100383634
Zoro #
G422702930
UPC #
68060119773
Country of Origin
United States

Description

Abrasive Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight C, Coating Coverage Open, Grade Not Applicable, Grit 1000, Overall Diameter 3 in, Series 775L, Resistance Properties Clog, Dust, Fray, Heat, Load, Tear, Water, Number of Vacuum Holes Multi-Hole, Color Purple, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.