Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Disc, 120 Grit, 947A, 4in

  • Mfr # 60440305138

  • Zoro # G0698979


product price: $3.29
/ea

Key Features

Overall Diameter
4 in
Quick Change System
TSM
Abrasive Material
Precision Shaped Ceramic
Grade
Medium
Series
947A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60440305138
Zoro #
G0698979
UPC #
051141542706
Country of Origin
United States

Dimensions

Overall Diameter
4 in

Details

Item
Quick Change Disc
Quick Change System
TSM
Abrasive Material
Precision Shaped Ceramic
Grade
Medium
Grit
120
Series
947A
Abrasive Type
Coated
Backing Material
Cotton/Polyester
Backing Weight
X
Color
Maroon
Maximum Operating Speed
12,000 RPM
Disc Attachment System
TS/TSM Turn-On/Off
Attachment Type
Turn-On/Off
Disc Attachment Type
Type 2
Coating Coverage
Closed
Resistance Properties
Load

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cotton/Polyester, Backing Weight X, Coating Coverage Closed, Grade Medium, Grit 120, Overall Diameter 4 in, Quick Change System TSM, Series 947A, Maximum Operating Speed 12,000 RPM, Resistance Properties Load, Color Maroon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.