Zoro Homepage

Abrasive Disc, 40 Grit, 947A, 1-1/2in

  • Mfr # 60440256414

  • Zoro # G0699240


product price: $1.19
/ea
Sold in multiples of 1000 for $1,190.00

Key Features

Overall Diameter
1 1/2 in
Quick Change System
TSM
Abrasive Material
Precision Shaped Ceramic
Grade
Coarse
Grit
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60440256414
Zoro #
G0699240
UPC #
051141542430
Country of Origin
United States

Dimensions

Overall Diameter
1 1/2 in

Details

Item
Quick Change Disc
Quick Change System
TSM
Abrasive Material
Precision Shaped Ceramic
Grade
Coarse
Grit
40
Series
947A
Abrasive Type
Coated
Backing Material
Cotton/Polyester
Backing Weight
X
Color
Maroon
Maximum Operating Speed
30,000 RPM
Disc Attachment System
TS/TSM Turn-On/Off
Disc Attachment Type
Type 2
Attachment Type
Turn-On/Off
Resistance Properties
Load
Coating Coverage
Closed

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cotton/Polyester, Backing Weight X, Coating Coverage Closed, Grade Coarse, Grit 40, Overall Diameter 1 1/2 in, Quick Change System TSM, Series 947A, Maximum Operating Speed 30,000 RPM, Resistance Properties Load, Color Maroon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.